Quick Change Disc, Non-Woven, 4" dia.
Mfr # 66261170287
Zoro # G7952063
product price: $11.99
/ea
Sold in multiples of 25 for $299.75
Key Features
Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grit
100
Series
Rapid Prep XHD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261170287
Zoro #
G7952063
UPC #
662611702874
Country of Origin
Mexico
Dimensions
Overall Diameter
4 in
Details
Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Ceramic Alumina
Grade
Medium
Grit
100
Series
Rapid Prep XHD
Abrasive Type
Non-Woven
Backing Material
Cloth
Backing Weight
Not Rated
Color
Maroon
Maximum Operating Speed
12,000 RPM
Disc Attachment Type
Type 3
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Not Rated, Grade Medium, Grit 100, Overall Diameter 4 in, Quick Change System TR, Series Rapid Prep XHD, Maximum Operating Speed 12,000 RPM, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.