Quick Change Disc, SC, 2in, XCrs, TR

  • Mfr # 66261013402

  • Zoro # G2548077


product price: $5.15
/ea

Key Features

Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Bear-Tex Rapid Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261013402
Zoro #
G2548077
UPC #
662610134027
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Silicon Carbide
Grade
Extra Coarse
Series
Bear-Tex Rapid Strip
Abrasive Type
Non-Woven
Backing Material
Nylon
Color
Black
Maximum Operating Speed
15,500 RPM
Disc Attachment Type
Type 3
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Style
Roll-On/Roll-Off
Coating Coverage
Open
Resistance Properties
Smear

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Nylon, Backing Weight Not Applicable, Coating Coverage Open, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series Rapid Strip, Maximum Operating Speed 15,500 RPM, Resistance Properties Smear, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.