Quick Change Disc, Very Fine, 1 in, PK50 (Discontinued)
- Mfr # 66623340045
- Zoro # G5568586
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623340045
Zoro #
G5568586
UPC #
666233400453
Country of Origin
Mexico
Dimensions
Disc Dia.
1"
Disc Diameter
1 in
Details
Item
Quick Change Disc
Attaching System
TP
Grit
360
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Series
Rapid Prep
Backing Material
Cloth
Abrasive Grade
Very Fine
Disc Attachment Type
Type 1
Disc Backing Material
Paper
Max. RPM
40,000
Attachment Type
Snap-On/Off
Abrasive Grit
360
Color
Blue
Disc Attachment System
TP Snap-On/Off
Description
Quick Change Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Cloth, Grade Very Fine, Grit 360, Series Rapid Prep, Color Blue, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.