Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261080528
Zoro #
G5723873
UPC #
662610805286
Country of Origin
Mexico
Dimensions
For Wheel Dia. (In.)
6
Compatible Wheel Diameter (Maximum)
6 in
Abrasive Mounting Connector Size
2 in
Outside Flange Diameter
2 in
Tool Mounting Connector Size
5/8 in
Details
Item
Reducing Bushing
Fits Hole (In.)
2
Reduces Hole
2 in to 5/8 in
Arbor Hole (In.)
5/8
For Use With
Flap Wheels and Convolute Wheels
Washer O.D. (In.)
2 in
Product Type
Flap & Convolute Wheel Reducing Bushing
Compatible Abrasive Type
Flap Wheels
Tool Mounting Connector Type
Unthreaded Hole
Abrasive Mounting Connector Type
Unthreaded Hole
Description
Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 5/8 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 2 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.