Reducing Bushing, 2 in., PR

  • Mfr # 66261080529

  • Zoro # G5667943


product price:  $61.25
/pr

Key Features

Washer O.D. (In.)
2 in
For Wheel Dia. (In.)
6
Reduces Hole
2 in to 1 in
For Use With
Flap Wheels and Convolute Wheels
Fits Hole (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080529
Zoro #
G5667943
UPC #
662610805293
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
6
Compatible Wheel Diameter (Maximum)
6 in
Tool Mounting Connector Size
1 in
Abrasive Mounting Connector Size
2 in
Outside Flange Diameter
2 in

Details

Item
Reducing Bushing
Washer O.D. (In.)
2 in
Reduces Hole
2 in to 1 in
For Use With
Flap Wheels and Convolute Wheels
Fits Hole (In.)
2
Arbor Hole (In.)
1
Product Type
Flap & Convolute Wheel Reducing Bushing
Compatible Abrasive Type
Flap Wheels
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Unthreaded Hole

Description

Reducing Bushing, Abrasive Mounting Connector Size 2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 2 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.