Zoro Homepage

Reducing Bushing, 3 in., PR

  • Mfr # 66261080383

  • Zoro # G5615251


product price: $88.49
/pr
Free Shipping & Returns

Key Features

Arbor Hole (In.)
1-1/2
For Wheel Dia. (In.)
8
Fits Hole (In.)
3
For Use With
Flap Wheels and Convolute Wheels
Reduces Hole
3 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080383
Zoro #
G5615251
UPC #
662610803831
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
8
Compatible Wheel Diameter (Maximum)
8 in
Abrasive Mounting Connector Size
3 in
Outside Flange Diameter
3 in
Tool Mounting Connector Size
1 1/2 in

Details

Item
Reducing Bushing
Arbor Hole (In.)
1-1/2
Fits Hole (In.)
3
For Use With
Flap Wheels and Convolute Wheels
Reduces Hole
3 in to 1-1/2 in
Washer O.D. (In.)
3 in
Product Type
Flap & Convolute Wheel Reducing Bushing
Compatible Abrasive Type
Flap Wheels
Abrasive Mounting Connector Type
Unthreaded Hole
Tool Mounting Connector Type
Unthreaded Hole

Description

Reducing Bushing, Abrasive Mounting Connector Size 3 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/2 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 3 in, Compatible Wheel Diameter (Maximum) 8 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.