Reducing Bushing, 5 in., PR

  • Mfr # 66261080533

  • Zoro # G5484141


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Washer O.D. (In.)
5 in
For Wheel Dia. (In.)
10 and 12
For Use With
Flap Wheels and Convolute Wheels
Fits Hole (In.)
5
Reduces Hole
5 in to 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261080533
Zoro #
G5484141
UPC #
662610805330
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
10 and 12
Abrasive Mounting Connector Size
5 in
Compatible Wheel Diameter (Maximum)
12 in
Compatible Wheel Diameter (Minimum)
10 in
Tool Mounting Connector Size
1 in
Outside Flange Diameter
5 in

Details

Item
Reducing Bushing
Washer O.D. (In.)
5 in
For Use With
Flap Wheels and Convolute Wheels
Fits Hole (In.)
5
Reduces Hole
5 in to 1 in
Arbor Hole (In.)
1
Product Type
Flap & Convolute Wheel Reducing Bushing
Tool Mounting Connector Type
Unthreaded Hole
Abrasive Mounting Connector Type
Unthreaded Hole
Compatible Abrasive Type
Flap Wheels

Description

Reducing Bushing, Abrasive Mounting Connector Size 5 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 5 in, Compatible Wheel Diameter (Maximum) 12 in, Compatible Wheel Diameter (Minimum) 10 in, Compatible Wheel Thickness (Maximum) Not Applicable, Compatible Wheel Thickness (Minimum) Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.