Zoro Homepage
This item is Discontinued.
Norton Abrasives Reducing Bushing, 5 in., PR 66261080535

Reducing Bushing, 5 in., PR (Discontinued)

  • Mfr # 66261080535
  • Zoro # G5663113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080535
Zoro #
G5663113
UPC #
662610805354
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
10 and 12

Details

Item
Reducing Bushing
Fits Hole (In.)
5
Reduces Hole
5 in to 3 in
For Use With
Flap Wheels and Convolute Wheels
Washer O.D. (In.)
5 in
Arbor Hole (In.)
3

Description

Reducing Bushing, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.