Zoro Homepage

Reducing Bushing, 8 in., PR

  • Mfr # 66261080536

  • Zoro # G5766966


product price: $333.99
/pr
Free Shipping & Returns

Key Features

For Wheel Dia. (In.)
14
Arbor Hole (In.)
1-1/4
Washer O.D. (In.)
8 in
Fits Hole (In.)
8
Reduces Hole
8 in to 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261080536
Zoro #
G5766966
UPC #
662610805361
Country of Origin
Mexico

Dimensions

For Wheel Dia. (In.)
14
Tool Mounting Connector Size
1 1/4 in
Outside Flange Diameter
8 in
Compatible Wheel Diameter (Maximum)
14 in
Abrasive Mounting Connector Size
8 in

Details

Item
Reducing Bushing
Arbor Hole (In.)
1-1/4
Washer O.D. (In.)
8 in
Fits Hole (In.)
8
Reduces Hole
8 in to 1-1/4 in
For Use With
Flap Wheels and Convolute Wheels
Product Type
Flap & Convolute Wheel Reducing Bushing
Compatible Abrasive Type
Flap Wheels
Tool Mounting Connector Type
Unthreaded Hole
Abrasive Mounting Connector Type
Unthreaded Hole

Description

Reducing Bushing, Abrasive Mounting Connector Size 8 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1 1/4 in, Tool Mounting Connector Type Unthreaded Hole, Overall Length Not Applicable, Product Type Flap & Convolute Wheel Reducing Bushing, Outside Flange Diameter 8 in, Compatible Wheel Diameter (Maximum) 14 in, Compatible Wheel Diameter (Minimum) Not Applicable, Compatible Wheel Thickness (Maximum) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.