Zoro Homepage

Abrasive Cut-Off Wheel, Type 1, 16 in Dia, 5/32 in Thick, 1 in Arbor Hole Size, Zirconia Alumina

  • Mfr # 66253431488

  • Zoro # G7277203


product price: $112.99
/ea
Sold in multiples of 10 for $1,129.90
Free Shipping & Returns

Key Features

Wheel Type
Type 1
Overall Diameter
16 in
Overall Thickness
5/32 in
Connector Size
1 in
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66253431488
Zoro #
G7277203
UPC #
662534314888
Country of Origin
United States

Dimensions

Overall Diameter
16 in
Overall Thickness
5/32 in
Connector Size
1 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
30
Primary Material Application
300 Series Stainless, 400 Series Stainless, Hard Carbon Steels, Soft Carbon Steels, Tool Steels, Titanium, Super Alloys
Abrasive Material
Zirconia Alumina
Series
NZ Foundry Long Life
Maximum Operating Speed
3,820 RPM
Specification
NZ FOUNDRY LONG LIFE

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.