Resin Mounted Point, 1 x 2-3/4in, 30G
Mfr # 61463616460
Zoro # G1085192
product price: $11.55
/eaKey Features
Shape
A3
Diameter
1 in
Thickness
2-3/4 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463616460
Zoro #
G1085192
UPC #
614636164601
Country of Origin
Mexico
Dimensions
Diameter
1 in
Thickness
2-3/4 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Dia.
1/4 in
Overall Dia.
1 in
Shank Length
1 1/2 in
Overall Thickness
2 3/4 in
Details
Item
Resin Mounted Point
Shape
A3
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
Series
Charger NZ
Abrasive Shank Type
1/4"
Max. RPM
16,100 RPM
Bond Type
Resin
Primary Material Application
Stainless Steel, Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Operating Speed - Maximum
15,530 RPM
Specification
CHARGER 30 GRIT
Description
Resin Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1 in, Overall Thickness 2 3/4 in, Shank Dia. 1/4 in, Grit 30, Shape A3, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification CHARGER 30 GRIT, Operating Speed - Maximum 15,530 RPM, Series Charger NZ, Grade Extra Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.