Zoro Homepage

Resin Mounted Point, 1 x 2in, 30G

  • Mfr # 61463616476

  • Zoro # G1530505


product price: $6.59
/ea

Key Features

Shape
W222
Thickness
2 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61463616476
Zoro #
G1530505
UPC #
614636164762
Country of Origin
Mexico

Dimensions

Diameter
1 in
Thickness
2 in
Spindle Dia.
1/4 in
Abrasive Shank Size
1/4 in
Shank Length
1 1/2 in
Overall Dia.
1 in
Overall Thickness
2 in
Shank Dia.
1/4 in

Details

Item
Resin Mounted Point
Shape
W222
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Grit
30
Series
Charger NZ
Abrasive Shank Type
1/4"
Max. RPM
15,900 RPM
Bond Type
Resin
Operating Speed - Maximum
20,250 RPM
Primary Material Application
Stainless Steel, Carbon Steel
Compatible Tool Type
Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills
Specification
CHARGER 30 GRIT

Description

Resin Mounted Point, Abrasive Material Zirconia Alumina, Bond Type Resin, Overall Dia. 1 in, Overall Thickness 2 in, Shank Dia. 1/4 in, Grit 30, Shape W222, Primary Material Application Stainless Steel, Carbon Steel, Shank Length 1 1/2 in, Specification CHARGER 30 GRIT, Operating Speed - Maximum 20,250 RPM, Series Charger NZ, Grade Extra Coarse, Compatible Tool Type Die Grinder, Flexible Shaft Grinder, Straight Grinder, Pencil Grinder, Drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.