Gray E-Coat, 12.7 oz Aerosol Can, 20 to 30 min Curing

  • Mfr # 66623391016

  • Zoro # G315558446


product price:  $33.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623391016
Zoro #
G315558446
UPC #
-
Country of Origin
United Kingdom

Description

REVvive by RSG E-coat is a corrosion-resistant, color matched coating that restores the original appearance and gloss of factory E-coat. Use REVvive by RSG E-coat on any E-coated panel, vehicle floor, engine bay, cross members, core supports, door skins. REVvive by RSG E-coat can be used as a DTM primer or as a single coating to match the OEM finish, is available in 5 colors and is compatible with most basecoats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.