Rubbing Brick w/Handle, SC, 4x2x2 in., PK6
Mfr # 61463653293
Zoro # G8689615
product price: $91.79
/pk 6, $15.30/ea
Free Shipping & Returns
Key Features
Grit
10
Length
4 in
Width
2 in
Abrasive Material
Silicon Carbide
Grade
Very Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61463653293
Zoro #
G8689615
UPC #
614636532936
Country of Origin
Mexico
Dimensions
Length
4 in
Width
2 in
Height
2 in
Overall Length
4 in
Overall Height
2 in
Overall Width
2 in
Details
Item
Floor Rubbing Brick
Grit
10
Abrasive Material
Silicon Carbide
Grade
Very Coarse
Color
Black
Brick Design
Plain
Description
Floor Rubbing Brick, Overall Length 4 in, Overall Width 2 in, Overall Height 2 in, Abrasive Material Silicon Carbide, Grit 10, Brick Design Plain, Color Black, Grade Very Coarse, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.