This item is Discontinued.

Norton Abrasives 7 in Dia, Silicon Carbide, 50 Grit, Coated Type 66261135067

7 in Dia, Silicon Carbide, 50 Grit, Coated Type (Discontinued)

  • Mfr # 66261135067
  • Zoro # G605915560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261135067
Zoro #
G605915560
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
7 in

Details

Abrasive Material
Silicon Carbide
Grit
50
Abrasive Type
Coated
Grade
Coarse
Backing Material
Paper
Fits Hole
5/16 in
Disc Attachment Type
Center Mount
Max. RPM
3200

Description

Blend scratches and other irregularities in concrete and hard wood flooring with this Durite H425 SC coarse grit paper edger disc. Made with a silicon carbide abrasive, the disc produces consistent cutting action with minimal springwood dish-out on plank and strip flooring. This tough disc also features a heavy paper backing for improved longevity and strength. Remove surface residue easily and completely, thanks to a coarse grit that can tackle the toughest materials.


  • • 100 percent silicon carbide abrasive for quality cut easily blends scratches from edger and drum sanders
  • • Heavy E, F and combination paper backings delivers strength and long disc life
  • • Reduces dish out of springwood on strip and plank floors
  • • Good, coarse grit choice for value and consistent surface prep on wood and concrete edger jobs to remove various residues
  • • For intermediate sanding and removing scratches left by primary step

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.