Sand Paper Roll, 30 Yards
Mfr # 66261131689
Zoro # G4559348
product price: $67.39
/eaKey Features
Overall Length
90 ft
Overall Width
2 3/4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261131689
Zoro #
G4559348
UPC #
66261131689
Country of Origin
Canada
Dimensions
Overall Length
90 ft
Overall Width
2 3/4 in
Details
Item
PSA Roll
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated, Non-Woven
Grade
P
Grit
120
Backing Material
Paper
Backing Weight
B
Series
A275
Color
Tan
Vacuum Hole Design
Non-Vacuum
Resistance Properties
Clog, Load, Tear, Water
Product Type
Sandpaper Roll
Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Attachment Type
PSA
Description
Sandpaper Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Attachment Type PSA, Backing Material Paper, Backing Weight B, Coating Coverage Open, Color Brown, Grade Medium, Grit P120, Series A275OP, Overall Length 90 ft, Overall Width 2 3/4 in, Resistance Properties Clog, Load, Tear, Water, Product Type Sandpaper Roll, Vacuum Holes Non-Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.