Sanding Belt, Coated, 1/2 in W, 24 in L, 50 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (Discontinued)
- Mfr # 78072727567
- Zoro # G3483785
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072727567
Zoro #
G3483785
UPC #
780727275676
Country of Origin
United States
Dimensions
Width
1/2 in
Length
24 in
Overall Length
24 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grit
50
Grade
Coarse
Series
R283 Metalite
Color
Maroon
Backing Weight
X
Backing Material
Cloth
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Grit 50, Series R283 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.