This item is Discontinued.

Norton Abrasives Sanding Belt, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, R981 SG, Red 66254491526

Sanding Belt, Coated, 1/4" W, 12" L, 80 Grit, Medium, Ceramic, R981 SG, Red (Discontinued)

  • Mfr # 66254491526
  • Zoro # G5769976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66254491526
Zoro #
G5769976
UPC #
662544915266
Country of Origin
United States

Dimensions

Width
1/4 in
Length
12 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Ceramic
Series
R981 SG
Color
Red
Backing Material
Polyester
Backing Weight
Y

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Series R981 SG, Grade Medium, Backing Material Polyester, Backing Weight Y, Color Red, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.