Surface-Conditioning Belt, 2 3/4 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit
Mfr # 66623333628
Zoro # G9186073
product price:Â $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
Width
2 3/4 in
Length
15 1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623333628
Zoro #
G9186073
UPC #
666233336288
Country of Origin
Mexico
Dimensions
Width
2 3/4 in
Length
15 1/2 in
Overall Width
2 3/4 in
Overall Length
15 1/2 in
Details
Item
Surface-Conditioning Belt
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Vortex Rapid Prep
Color
Brown
Backing Weight
X
Backing Material
Nylon
Resistance Properties
Wear
Bond Type
Resin
Description
Surface-Conditioning Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series Vortex Rapid Prep, Grade Coarse, Overall Length 15 1/2 in, Overall Width 2 3/4 in, Resistance Properties Wear, Backing Material Nylon, Backing Weight X, Bond Type Resin, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.