Sanding Belt, Coated, 3" W, 132" L, 24 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (Discontinued)
- Mfr # 69957344962
- Zoro # G2434932
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957344962
Zoro #
G2434932
UPC #
699573449622
Country of Origin
Unknown
Dimensions
Width
3 in
Length
132 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
24
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
R980P Blaze
Color
Orange
Backing Material
Cloth
Backing Weight
Y
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 24, Series R980P Blaze, Grade Extra Coarse, Backing Material Cloth, Backing Weight Y, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.