Sanding Belt, 1 in W, 24 in L, Coated, Ceramic, 120 Grit, Medium, Blaze R980P, Orange
Mfr # 66261085067
Zoro # G5164302
product price:Â $6.45
/eaKey Features
Abrasive Type
Coated
Width
1 in
Length
24 in
Grit
120
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66261085067
Zoro #
G5164302
UPC #
662610850675
Country of Origin
United States
Dimensions
Width
1 in
Length
24 in
Overall Width
1 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Resistance Properties
Water
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Blaze R980P, Grade Medium, Overall Length 24 in, Overall Width 1 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.