Sanding Belt, 1/2 in W, 24 in L, Coated, Aluminum Oxide, P100 Grit, Medium, R283 Metalite, Maroon
Mfr # 66254491545
Zoro # G5549914
product price:Â $54.79
/pk 50, $1.10/eaKey Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66254491545
Zoro #
G5549914
UPC #
662544915457
Country of Origin
United States
Dimensions
Width
1/2 in
Length
24 in
Overall Length
24 in
Overall Width
1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P100
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Maroon
Backing Material
Cotton
Backing Weight
X
Bond Type
Resin
Coating Coverage
Closed
Resistance Properties
Water
Flexibility Type
Semi-Flexible
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series R283 Metalite, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.