Sanding Belt, 1/2 in W, 24 in L, Coated, Zirconia Alumina, 80 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072728566
Zoro # G2948976
product price:Â $1.45
/eaKey Features
Abrasive Type
Coated
Width
1/2 in
Length
24 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072728566
Zoro #
G2948976
UPC #
780727285668
Country of Origin
United States
Dimensions
Width
1/2 in
Length
24 in
Overall Width
1/2 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Coating Coverage
Closed
Bond Type
Resin
Belt Joint Type
Butt Joint
Flexibility Type
Regular
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.