Sanding Belt, 1/4 in W, 18 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, R283 Metalite, Maroon

  • Mfr # 78072771000

  • Zoro # G5493056


product price:  $52.49
/pk 50, $1.05/ea

Key Features

Abrasive Type
Coated
Width
1/4 in
Length
18 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072771000
Zoro #
G5493056
UPC #
780727710009
Country of Origin
United States

Dimensions

Width
1/4 in
Length
18 in
Overall Length
18 in
Overall Width
1/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
P60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Maroon
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Bond Type
Resin
Flexibility Type
Semi-Flexible
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 18 in, Overall Width 1/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products