Sanding Belt, 2 1/2 in W, 48 in L, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite

  • Mfr # 78072721540

  • Zoro # G5165045


product price:  $8.25
/ea

Key Features

Abrasive Type
Coated
Width
2 1/2 in
Length
48 in
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78072721540
Zoro #
G5165045
UPC #
780727215405
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
48 in
Overall Width
2 1/2 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
36
Grade
Extra Coarse
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series R228 Metalite, Grade Extra Coarse, Overall Length 48 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.