Sanding Belt, 2 1/2 in W, 48 in L, Coated, Zirconia Alumina, 50 Grit, Coarse, BlueFire R821P, Blue
Mfr # 78072727213
Zoro # G5781237
product price:Â $82.59
/pk 10, $8.26/eaKey Features
Abrasive Type
Coated
Width
2 1/2 in
Length
48 in
Grit
50
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072727213
Zoro #
G5781237
UPC #
780727272132
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
48 in
Overall Width
2 1/2 in
Overall Length
48 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R821P
Color
Blue
Backing Weight
Y
Backing Material
Cotton
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series BlueFire R821P, Grade Coarse, Overall Length 48 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.