Sanding Belt, 2 1/2 in W, 60 in L, Coated, Aluminum Oxide, 220 Grit, Very Fine, R228 Metalite
Mfr # 78072721565
Zoro # G5165702
product price:Â $7.89
/eaKey Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072721565
Zoro #
G5165702
UPC #
780727215658
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Overall Length
60 in
Overall Width
2 1/2 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
220
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 220, Series R228 Metalite, Grade Very Fine, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.