Sanding Belt, 2 1/2 in W, 60 in L, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R821P
Mfr # 78072727234
Zoro # G3010822
product price:Â $9.79
/eaKey Features
Abrasive Type
Coated
Width
2 1/2 in
Length
60 in
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072727234
Zoro #
G3010822
UPC #
780727272347
Country of Origin
United States
Dimensions
Width
2 1/2 in
Length
60 in
Overall Width
2 1/2 in
Overall Length
60 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Extra Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R821P
Color
Blue
Backing Weight
Y
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series BlueFire R821P, Grade Extra Coarse, Overall Length 60 in, Overall Width 2 1/2 in, Backing Material Cotton, Backing Weight Y, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.