Sanding Belt, 2 in W, 48 in L, Coated, Zirconia Alumina, 180 Grit, Fine, BlueFire R823P, Blue

  • Mfr # 78072728611

  • Zoro # G5164862


product price:  $5.45
/ea

Key Features

Abrasive Type
Coated
Width
2 in
Length
48 in
Grade
Fine
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072728611
Zoro #
G5164862
UPC #
780727286115
Country of Origin
United States

Dimensions

Width
2 in
Length
48 in
Overall Width
2 in
Overall Length
48 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
180
Grade
Fine
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Material
Polyester
Backing Weight
X
Belt Joint Type
Butt Joint
Flexibility Type
Regular
Coating Coverage
Closed
Bond Type
Resin

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series BlueFire R823P, Grade Fine, Overall Length 48 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Flexibility Type Regular, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.