Sanding Belt, 2 in W, 72 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue
Mfr # 78072728645
Zoro # G5165036
product price:Â $9.45
/eaKey Features
Abrasive Type
Coated
Width
2 in
Length
72 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072728645
Zoro #
G5165036
UPC #
780727286450
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Overall Width
2 in
Overall Length
72 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 72 in, Overall Width 2 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.