Sanding Belt, 3/4 in W, 18 in L, Coated, Aluminum Oxide, P60 Grit, Coarse, R283 Metalite, Maroon
Mfr # 78072739966
Zoro # G5164774
product price:Â $3.19
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
18 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072739966
Zoro #
G5164774
UPC #
780727399662
Country of Origin
United States
Dimensions
Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
P60
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R283 Metalite
Color
Maroon
Backing Weight
X
Backing Material
Cotton
Bond Type
Resin
Coating Coverage
Closed
Flexibility Type
Semi-Flexible
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series R283 Metalite, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cotton, Backing Weight X, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.