Sanding Belt, 3/4 in W, 20 1/2 in L, Coated, Ceramic, 100 Grit, Medium, Blaze R980P, Orange

  • Mfr # 66261055516

  • Zoro # G5803761


product price:  $142.99
/pk 50, $2.86/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
3/4 in
Length
20 1/2 in
Grade
Medium
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261055516
Zoro #
G5803761
UPC #
662610555167
Country of Origin
United States

Dimensions

Width
3/4 in
Length
20 1/2 in
Overall Length
20 1/2 in
Overall Width
3/4 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Resistance Properties
Water

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Blaze R980P, Grade Medium, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.