Sanding Belt, 3/8 in W, 13 in L, Coated, Zirconia Alumina, 80 Grit, Medium, R283 Metalite, Brown

  • Mfr # 78072710882

  • Zoro # G2819214


product price:  $2.59
/ea

Key Features

Abrasive Type
Coated
Width
3/8 in
Length
13 in
Grade
Medium
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072710882
Zoro #
G2819214
UPC #
780727108820
Country of Origin
United States

Dimensions

Width
3/8 in
Length
13 in
Overall Length
13 in
Overall Width
3/8 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Medium
Abrasive Material
Zirconia Alumina
Series
R283 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cloth
Coating Coverage
Closed
Belt Joint Type
Butt Joint

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series R283 Metalite, Grade Medium, Overall Length 13 in, Overall Width 3/8 in, Backing Material Cloth, Backing Weight X, Belt Joint Type Butt Joint, Color Brown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products