Sanding Belt, 4 in W, 24 in L, Coated, Aluminum Oxide, 80 Grit, Coarse, R255 Metalite, Brown
Mfr # 07660702069
Zoro # G4429448
product price:Â $6.85
/eaKey Features
Abrasive Type
Coated
Width
4 in
Length
24 in
Grit
80
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660702069
Zoro #
G4429448
UPC #
076607020697
Country of Origin
United States
Dimensions
Width
4 in
Length
24 in
Overall Width
4 in
Overall Length
24 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R255 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R255 Metalite, Grade Coarse, Overall Length 24 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.