Sanding Belt, 4 in W, 36 in L, Coated, Aluminum Oxide, 240 Grit, Very Fine, R228 Metalite, Brown
Mfr # 78072722926
Zoro # G5833877
product price:Â $71.99
/pk 10, $7.20/eaKey Features
Abrasive Type
Coated
Width
4 in
Length
36 in
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072722926
Zoro #
G5833877
UPC #
780727229266
Country of Origin
United States
Dimensions
Width
4 in
Length
36 in
Overall Width
4 in
Overall Length
36 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
240
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 240, Series R228 Metalite, Grade Very Fine, Overall Length 36 in, Overall Width 4 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.