Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 80 Grit, Coarse, R255 Metalite, Brown
Mfr # 78072727983
Zoro # G3246047
product price:Â $11.39
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
78072727983
Zoro #
G3246047
UPC #
780727279834
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
80
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R255 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Coating Coverage
Open
Belt Joint Type
Butt Joint
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 80, Series R255 Metalite, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.