Sanding Belt, 6 in W, 60 in L, Coated, Aluminum Oxide, 120 Grit, Medium, R228 Metalite, Brown

  • Mfr # 78072763882

  • Zoro # G5840134


product price:  $308.99
/pk 10, $30.90/ea
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
6 in
Length
60 in
Grade
Medium
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072763882
Zoro #
G5840134
UPC #
780727638822
Country of Origin
United States

Dimensions

Width
6 in
Length
60 in
Overall Length
60 in
Overall Width
6 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
120
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R228 Metalite
Color
Brown
Backing Material
Cotton
Backing Weight
X
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series R228 Metalite, Grade Medium, Overall Length 60 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.