Sanding Belt, 6 in W, 60 in L, Coated, Zirconia Alumina, 60 Grit, Coarse, BlueFire R823P, Blue

  • Mfr # 78072728957

  • Zoro # G5165291


product price:  $19.29
/ea

Key Features

Abrasive Type
Coated
Width
6 in
Length
60 in
Grade
Coarse
Abrasive Material
Zirconia Alumina
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78072728957
Zoro #
G5165291
UPC #
780727289574
Country of Origin
United States

Dimensions

Width
6 in
Length
60 in
Overall Width
6 in
Overall Length
60 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
60
Grade
Coarse
Abrasive Material
Zirconia Alumina
Series
BlueFire R823P
Color
Blue
Backing Weight
X
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 60 in, Overall Width 6 in, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.