Hook-and-Loop Sanding Disc, 5 in Dia, Non-Vacuum, Aluminum Oxide, P120 Grit, Coated Type, A296
Mfr # 66623377541
Zoro # G002590650
product price: $42.99
/pk 100, $0.43/eaKey Features
Disc Diameter
5 in
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623377541
Zoro #
G002590650
UPC #
666233775414
Country of Origin
Canada
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
P120
Abrasive Type
Coated
Series
A296
Disc Backing Material
Paper
Color
Yellow
Abrasive Grit
120 / P120
Backing Weight
C
Abrasive Grade
Medium
Backing Material
Paper
Number of Vacuum Holes
Non-Vacuum
Coating Coverage
Open
Resistance Properties
Tear
Description
Sanding Disc,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.