Zoro Homepage

Sanding Hand Pad, 120 Grit, Coarse

  • Mfr # 66260306361

  • Zoro # G0358863


product price: $31.89
/ea

Key Features

Length
3 1/2 in
Width
2 1/8 in
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66260306361
Zoro #
G0358863
UPC #
662603063617
Country of Origin
Netherlands

Dimensions

Length
3 1/2 in
Width
2 1/8 in
Overall Width
2 1/8 in
Overall Length
3 1/2 in

Details

Item
Sanding Hand Pad
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
120
Grade
Medium
Series
HP120
Color
Black
Pad Shape
Contour

Description

Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Black, Grade Medium, Series HP120, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Grit 120, Pad Shape Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.