Sanding Hand Pad, 1800 Grit, Ultra Fine
Mfr # 66260306364
Zoro # G0637664
product price: $24.15
/eaKey Features
Length
3 1/2 in
Width
2 1/8 in
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
1500
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66260306364
Zoro #
G0637664
UPC #
662603063648
Country of Origin
Netherlands
Dimensions
Length
3 1/2 in
Width
2 1/8 in
Overall Length
3 1/2 in
Overall Width
2 1/8 in
Details
Item
Sanding Hand Pad
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
1500
Grade
Ultra Fine
Series
HP1500
Color
Blue
Pad Shape
Contour
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color Blue, Grade Ultra Fine, Series HP1500, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Grit 1500, Pad Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.