Sanding Hand Pad, 800 Grit, Super Fine
Mfr # 66260306363
Zoro # G2955461
product price: $26.55
/eaKey Features
Length
3 1/2 in
Width
2 1/8 in
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
800
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66260306363
Zoro #
G2955461
UPC #
662603063631
Country of Origin
Netherlands
Dimensions
Length
3 1/2 in
Width
2 1/8 in
Overall Length
3 1/2 in
Overall Width
2 1/8 in
Details
Item
Sanding Hand Pad
Abrasive Type
Coated
Abrasive Material
Diamond
Grit
800
Grade
Ultra Fine
Series
HP800
Color
White
Pad Shape
Contour
Description
Sanding Hand Pad, Abrasive Type Coated, Abrasive Material Diamond, Color White, Grade Ultra Fine, Series HP800, Overall Length 3 1/2 in, Overall Width 2 1/8 in, Grit 800, Pad Shape Contour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.