Zoro Homepage

Sanding Hand Pad, Alum. Oxide, VF

  • Mfr # 66261077700

  • Zoro # G2224171


product price: $1.75
/ea
Sold in multiples of 10 for $17.50

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
240, 360
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261077700
Zoro #
G2224171
UPC #
662610777002
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in
Overall Width
6 in
Overall Thickness
1/4 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
240, 360
Grade
Very Fine
Series
Bear-Tex 777
Function
Cleaning, Crrosion removal, Deburring, Fast initial cut rate, Oxidation removal
Color
Maroon
Coating Coverage
Open
Pad Shape
Contour

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Maroon, Grade Very Fine, Series Bear-Tex 777, Overall Length 9 in, Overall Width 6 in, Grit 240, 360, Coating Coverage Open, Overall Thickness 1/4 in, Pad Shape Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.