Zoro Homepage

Sanding Hand Pad, Silicon Carbide, Sup.F

  • Mfr # 66261063500

  • Zoro # G1666682


product price: $1.95
/ea
Sold in multiples of 10 for $19.50

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
400, 600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261063500
Zoro #
G1666682
UPC #
662610635005
Country of Origin
Mexico

Dimensions

Length
9 in
Width
6 in
Overall Length
9 in
Overall Width
6 in
Overall Thickness
1/4 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Silicon Carbide
Grit
400, 600
Grade
Ultra Fine
Series
Bear-Tex 635
Function
Blending paint, Cleaning fiberglass partitions, Deburring plastic surfaces, Finishing, Scuffing acrylic surfaces
Color
Gray
Coating Coverage
Open
Pad Shape
Contour

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Color Gray, Grade Ultra Fine, Series Bear-Tex 635, Overall Length 9 in, Overall Width 6 in, Grit 400, 600, Coating Coverage Open, Overall Thickness 1/4 in, Pad Shape Contour

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.