Zoro Homepage

Sanding Sheet, 11" L, 9" W, Very Fine

  • Mfr # 66261130331

  • Zoro # G3785859


product price: $1.35
/ea
Sold in multiples of 50 for $67.50

Key Features

Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
Very Fine
Series
Tufbak T461
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261130331
Zoro #
G3785859
UPC #
662611303316
Country of Origin
Brazil

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Paper Sheet
Grit
240
Backing Material
Latex-Waterproof Paper
Grade
Very Fine
Series
Tufbak T461
Backing Weight
C
Abrasive Type
Coated
Color
Black
Abrasive Material
Silicon Carbide
Coating Coverage
Closed
Resistance Properties
Water

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 240, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Very Fine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.