Sanding Sheet, 11x9 In, 150 G, AlO, PK20 (Discontinued)
- Mfr # 07660702638
- Zoro # G3373946
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07660702638
Zoro #
G3373946
UPC #
076607026385
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Details
Item
Sanding Sheet
Grit
150
Backing Material
Paper
Grade
Fine
Series
A259
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Tan
Abrasive Type
Coated
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 150, Series A259, Color Tan, Grade Fine, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.