Sanding Sheet, 11x9 In, 400 G, AlO, PK3 (Discontinued)
- Mfr # 07660702612
- Zoro # G0335072
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07660702612
Zoro #
G0335072
UPC #
076607026125
Country of Origin
Canada
Dimensions
Width
9 in
Length
11 in
Details
Item
Sanding Sheet
Grit
400
Backing Material
Paper
Grade
Super Fine
Series
A259
Backing Weight
A
Abrasive Material
Aluminum Oxide
Color
Tan
Abrasive Type
Coated
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Grit 400, Series A259, Color Tan, Grade Super Fine, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.