Zoro Homepage

Sanding Sheet, 11x9 In, 80 G, SC, PK50

  • Mfr # 66261101170

  • Zoro # G2635622


product price: $85.29
/pk 50, $1.71/ea
Free Shipping & Returns

Key Features

Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
Medium
Series
Tufbak T461
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261101170
Zoro #
G2635622
UPC #
662611011709
Country of Origin
Brazil

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Paper Sheet
Grit
80
Backing Material
Latex-Waterproof Paper
Grade
Medium
Series
Tufbak T461
Backing Weight
C
Abrasive Type
Coated
Color
Charcoal
Abrasive Material
Silicon Carbide
Coating Coverage
Closed
Resistance Properties
Water

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grit 80, Series T461, Overall Length 11 in, Overall Width 9 in, Resistance Properties Water, Attachment Type Not Applicable, Color Black, Grade Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.