Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanding Sheet, 11x9 In, P150 G, AlO, PK100

  • Mfr # 66261131631

  • Zoro # G2473055


product price: $88.19
/pk 100, $0.88/ea
Free Shipping & Returns

Key Features

Backing Material
Latex-Waterproof Paper
Width
9"
Length
11"
Grade
P
Series
Original Performance A275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261131631
Zoro #
G2473055
UPC #
662611316316
Country of Origin
Canada

Dimensions

Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in

Details

Item
Paper Sheet
Grit
150
Backing Material
Latex-Waterproof Paper
Grade
P
Series
Original Performance A275
Backing Weight
B
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown
Coating Coverage
Open
Resistance Properties
Clog

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P150, Series A275OP, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Attachment Type Not Applicable, Color Brown, Grade Fine, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.