Sanding Sheet, P320 Grit, K227 Series, PK50 (Discontinued)
- Mfr # 66261101710
- Zoro # G9320245
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66261101710
Zoro #
G9320245
UPC #
662611017107
Country of Origin
France
Dimensions
Width
9"
Length
11"
Details
Item
Sanding Sheet
Grit
P320
Backing Material
Cloth
Grade
Fine
Series
K227
Backing Weight
J
Abrasive Material
Aluminum Oxide
Color
Brown
Abrasive Type
Coated
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Grit P320, Series K227, Color Brown, Grade Fine, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.